Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 3539221
- Zoro # G3760974
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Length
113.15mm
Shank Shape
Square
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539221
- Zoro #
- G3760974
- UPC #
- 4021169563089
- Country of Origin
- Unknown
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Insert Holding Type
- Clamp
- Insert Style
- WMTS094I2BP02PT
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 25.00mm
- ANSI Code
- WMTCR2525M2B19
- Toolholder Style
- WMT
- ISO Number
- WMTCR2525M2B19
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Shank Length
- 113.15mm
- Overall Length
- 150.00mm
- Insert Size
- 2B
- Shank Width
- 1 in
- Head Length
- 1-1/2 in
- Depth of Cut
- 23.97mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS094I2BP02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTCR2525M2B19, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.