Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR120216
- Mfr # 6461884
- Zoro # G3751594
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
4-1/2 in
Shank Length
83.30mm
Rake
3 Degrees Axial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461884
- Zoro #
- G3751594
- UPC #
- 4059782530706
- Country of Origin
- Japan
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Insert Style
- WG0200M02P02
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ISO Number
- WGCSMR120216
- ANSI Code
- WGCSMR120216
- Center to Cutting Tip
- 19.05mm
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Shank Length
- 83.30mm
- Insert Size
- 2
- Shank Height
- 3/4 in
- Shank Width
- 3/4 in
- Depth of Cut
- 5/8"
- Cutting Height
- 3/4"
- Head Length
- 1.2200"
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.