Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462004
- Zoro # G3760965
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Shank Length
113.00mm
Cutting Direction
Right Hand
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462004
- Zoro #
- G3760965
- UPC #
- 4059782539419
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Toolholder Style
- WGCSM
- Insert Style
- WG0300M03P02
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 25.00mm
- Number of Coolant Holes
- 1
- ISO Number
- WGCSMR2525M0316C
- ANSI Code
- WGCSMR2525M0316C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Shank Length
- 113.00mm
- Overall Length
- 150.00mm
- Insert Size
- 3
- Cutting Height
- 25.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Head Length
- 37.00mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0300M03P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0316C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.