Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSML240840C
- Mfr # 6461997
- Zoro # G3749689
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
7 in
Cutting Direction
Left Hand
Shank Shape
Square
Shank Length
114.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461997
- Zoro #
- G3749689
- UPC #
- 4059782538894
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Shank Material
- High Speed Steel
- Insert Style
- WG0800M08P08
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ANSI Code
- WGCSML240840C
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 38.10mm
- ISO Number
- WGCSML240840C
- Insert Holding Type
- Clamp
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 7 in
- Shank Length
- 114.80mm
- Insert Size
- 8
- Shank Height
- 1-1/2 in
- Shank Width
- 1-1/2 in
- Depth of Cut
- 1.5750"
- Cutting Height
- 1-1/2"
- Head Length
- 2.4800"
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 3 Degrees Axial, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.