Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462006
- Zoro # G3751332
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Length
103.00mm
Shank Shape
Square
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462006
- Zoro #
- G3751332
- UPC #
- 4059782539679
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- ISO Number
- WGCSMR2525M0326C
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 25.00mm
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSMR2525M0326C
- Number of Coolant Holes
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0300M03P02
- Measurement System
- Metric
Dimensions
- Shank Length
- 103.00mm
- Overall Length
- 150.00mm
- Insert Size
- 3
- Depth of Cut
- 26.00mm
- Head Length
- 47.00mm
- Shank Height
- 25.00mm
- Cutting Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0300M03P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0326C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.