Shop WIDIA
See all product information
Create Account
Indexable Toolholder, SDJC,
- Mfr # 2024450
- Zoro # G3791269
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
55 Degrees Diamond
Style
Screw-On
Material
Steel
Overall Length
100.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2024450
- Zoro #
- G3791269
- UPC #
- 4021169108860
- Country of Origin
- United States
Dimensions
- Overall Length
- 100.00mm
- Insert Size
- 11T308
- Cutting Length
- 11.6280mm
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Head Length
- 21.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning Toolholder, SDJC, Insert Style DC, Overall Length 100.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.