Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462072
- Zoro # G3760913
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Rake
3 Degrees Axial
Insert Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462072
- Zoro #
- G3760913
- UPC #
- 4059782541757
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Number of Coolant Holes
- 1
- Insert Style
- WG0800M08P08
- ISO Number
- WGCSMR2525M0826C
- Insert Holding Type
- Clamp
- Toolholder Style
- WGCSM
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSMR2525M0826C
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 8
- Shank Length
- 101.00mm
- Head Length
- 49.00mm
- Depth of Cut
- 26.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0800M08P08, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0826C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.