Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2525M216
- Mfr # 3650507
- Zoro # G3762331
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Shank Length
117.70mm
Insert Size
2
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650507
- Zoro #
- G3762331
- UPC #
- 4021169690518
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Style
- WMTS200M2P02PT
- ISO Number
- WMTSL2525M216
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL2525M216
- Measurement System
- Metric
Dimensions
- Shank Length
- 117.70mm
- Insert Size
- 2
- Overall Length
- 150.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 16.50mm
- Head Length
- 33.53mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.