Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462092
- Zoro # G3751524
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Shank Length
88.00mm
Rake
3 Degrees Axial
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462092
- Zoro #
- G3751524
- UPC #
- 4059782543058
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- ISO Number
- WGCSML2020K0416C
- Insert Holding Type
- Clamp
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 20.00mm
- Insert Style
- WG0400M04P04
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSML2020K0416C
- Toolholder Style
- WGCSM
- Measurement System
- Metric
Dimensions
- Shank Length
- 88.00mm
- Overall Length
- 125.00mm
- Insert Size
- 4
- Cutting Height
- 20.00mm
- Shank Height
- 20.00mm
- Head Length
- 37.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0400M04P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSML2020K0416C, Center to Cutting Tip 20.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.