Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462101
- Zoro # G3760895
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
3 Degrees Axial
Shank Shape
Square
Insert Size
5
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462101
- Zoro #
- G3760895
- UPC #
- 4059782544222
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- ANSI Code
- WGCSML3232P0532C
- ISO Number
- WGCSML3232P0532C
- Insert Style
- WG0500M05P04
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 32.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 5
- Overall Length
- 170.00mm
- Shank Length
- 117.00mm
- Head Length
- 53.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Cutting Height
- 32.00mm
- Depth of Cut
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0500M05P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P0532C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.