Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879453
- Zoro # G3922902
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Screw
T15
Style
Screw-On
Rake
Neutral
Clamp
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879453
- Zoro #
- G3922902
- UPC #
- 4021169810213
- Country of Origin
- United States
Dimensions
- Cutting Length
- 11.6280mm
- Dimension F (In.)
- 1.2598
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Screw
- T15
- Style
- Screw-On
- Rake
- Neutral
- Clamp
- Screw
- Insert Shape
- Diamond
- Material
- Steel
- Shank
- Square
- Number of Inserts Required
- 1
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.