Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462102
- Zoro # G3749302
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
3 Degrees Axial
Shank Length
113.00mm
Overall Length
150.00mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6462102
- Zoro #
- G3749302
- UPC #
- 4059782544352
- Country of Origin
- India
Dimensions
- Shank Length
- 113.00mm
- Overall Length
- 150.00mm
- Insert Size
- 6
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Cutting Height
- 25.00mm
- Depth of Cut
- 16.00mm
- Head Length
- 37.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0616C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.