Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6499229
- Zoro # G3752391
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
170.00mm
Series
WGCME
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6499229
- Zoro #
- G3752391
- UPC #
- 4059782939691
- Country of Origin
- Germany
Dimensions
- Overall Length
- 170.00mm
- Shank Length
- 142.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Series
- WGCME
- ISO Number
- WGCMSL3232P65C
- Max. Overhang
- 21.75mm
- ANSI Code
- WGCMSL3232P65C
- Toolholder Style
- WGCME-C
- Offset Shank
- Yes
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCMSL3232P65C, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.