Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462112
- Zoro # G3749494
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Rake
3 Degrees Axial
Insert Size
10
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462112
- Zoro #
- G3749494
- UPC #
- 4059782545656
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG1000M10P08
- ANSI Code
- WGCSML4040R1040C
- ISO Number
- WGCSML4040R1040C
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 40.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 10
- Shank Length
- 137.00mm
- Overall Length
- 200.00mm
- Depth of Cut
- 40.00mm
- Shank Height
- 40.00mm
- Head Length
- 63.00mm
- Cutting Height
- 40.00mm
- Shank Width
- 40.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG1000M10P08, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 40.00mm, ANSI Code WGCSML4040R1040C, Center to Cutting Tip 40.00mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.