Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461958
- Zoro # G3750510
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
2
Rake
3 Degrees Axial
Overall Length
125.00mm
Shank Length
87.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461958
- Zoro #
- G3750510
- UPC #
- 4059782535121
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 20.00mm
- Insert Style
- WG0200M02P02
- ISO Number
- WGCSML2020K0222
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSML2020K0222
- Toolholder Style
- WGCSM
- Measurement System
- Metric
Dimensions
- Insert Size
- 2
- Overall Length
- 125.00mm
- Shank Length
- 87.00mm
- Depth of Cut
- 22.00mm
- Head Length
- 38.00mm
- Cutting Height
- 20.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSML2020K0222, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.