Thread Turning Toolholder, WGCSMR200426C

  • Mfr # 6461930
  • Zoro # G3752242
product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Length
105.40mm
Insert Size
4
Cutting Direction
Right Hand
Shank Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6461930
Zoro #
G3752242
UPC #
4059782532786
Country of Origin
India

Dimensions

Shank Length
105.40mm
Insert Size
4
Overall Length
6 in
Shank Width
1-1/4 in
Shank Height
1-1/4 in
Depth of Cut
1.0240"
Head Length
1.8500"
Cutting Height
1-1/4"
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Thread Turning Tool Holder
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Shank Shape
Square
Rake
3 Degrees Axial
Insert Style
WG0400M04P04
Cutting Application
Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
Shank Material
High Speed Steel
ISO Number
WGCSMR200426C
Number of Coolant Holes
1
Toolholder Style
WGCSM
ANSI Code
WGCSMR200426C
Center to Cutting Tip
1-1/4"
Insert Holding Type
Clamp
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews