Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359154
- Zoro # G3761132
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
ANSI Code
WMTWGMR416B052-070
Insert Holding Type
Clamp
Shank Width
11.65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5359154
- Zoro #
- G3761132
- UPC #
- 4050839447145
- Country of Origin
- United States
Dimensions
- Shank Width
- 11.65mm
- Depth of Cut
- 5/8 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- ANSI Code
- WMTWGMR416B052-070
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- ISO Number
- WMTWGMR416B052-070
- Cutting Application
- Face Grooving
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGMR416B052-070, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.