Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR240640C
- Mfr # 6461955
- Zoro # G3760861
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Shank Length
114.80mm
Cutting Direction
Right Hand
Insert Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461955
- Zoro #
- G3760861
- UPC #
- 4059782534735
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Insert Style
- WG0600M06P04
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 38.10mm
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSMR240640C
- ISO Number
- WGCSMR240640C
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Shank Length
- 114.80mm
- Insert Size
- 6
- Overall Length
- 7 in
- Shank Height
- 1-1/2 in
- Shank Width
- 1-1/2 in
- Depth of Cut
- 1.5750"
- Cutting Height
- 1-1/2"
- Head Length
- 2.4800"
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.