Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR1212H110
- Mfr # 3650510
- Zoro # G3762505
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Length
78.60mm
Insert Size
1
Overall Length
100.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650510
- Zoro #
- G3762505
- UPC #
- 4021169690341
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ANSI Code
- WMTCR1212H110
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 12.00mm
- Insert Holding Type
- Clamp
- Insert Style
- WMTC015N00CM08
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTCR1212H110
- Measurement System
- Metric
Dimensions
- Shank Length
- 78.60mm
- Insert Size
- 1
- Overall Length
- 100.00mm
- Shank Height
- 12.00mm
- Head Length
- 21.40mm
- Shank Width
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 12.00mm, ANSI Code WMTCR1212H110, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.