Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL1616K514
- Mfr # 3650467
- Zoro # G3763065
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
88.49mm
Shank Shape
Square
Overall Length
125.00mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650467
- Zoro #
- G3763065
- UPC #
- 4021169656125
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS500M5P03PT
- Shank Material
- High Speed Steel
- Toolholder Style
- WMT
- ANSI Code
- WMTSL1616K514
- Center to Cutting Tip
- 16.00mm
- ISO Number
- WMTSL1616K514
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Shank Length
- 88.49mm
- Overall Length
- 125.00mm
- Insert Size
- 5
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Depth of Cut
- 14.00mm
- Head Length
- 36.51mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 16.00mm, Shank Height 16.00mm, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.