Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL165100
- Mfr # 3655925
- Zoro # G3760195
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Shank Length
106.04mm
Overall Length
6 in
Insert Size
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655925
- Zoro #
- G3760195
- UPC #
- 4021169678547
- Country of Origin
- Unknown
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Style
- WMTS188I5P03PT
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- ISO Number
- WMTSL165100
- Center to Cutting Tip
- 1"
- ANSI Code
- WMTSL165100
- Measurement System
- Fractional Inch
Dimensions
- Shank Length
- 106.04mm
- Overall Length
- 6 in
- Insert Size
- 5
- Shank Height
- 1 in
- Shank Width
- 1 in
- Depth of Cut
- 1"
- Head Length
- 46.35mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.