Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2525M322
- Mfr # 3650482
- Zoro # G3761972
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
3
Overall Length
150.00mm
Shank Shape
Square
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650482
- Zoro #
- G3761972
- UPC #
- 4021169691652
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Insert Style
- WMTS300M3P03PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WMT
- ISO Number
- WMTSL2525M322
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL2525M322
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Overall Length
- 150.00mm
- Shank Length
- 109.99mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 22.00mm
- Head Length
- 1.6200"
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.