Thread Turning Toolholder, WMTSL2525M814
- Mfr # 3650495
- Zoro # G3761053
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
113.25mm
Cutting Direction
Left Hand
Overall Length
150.00mm
Insert Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650495
- Zoro #
- G3761053
- UPC #
- 4021169691096
- Country of Origin
- United States
Dimensions
- Shank Length
- 113.25mm
- Overall Length
- 150.00mm
- Insert Size
- 8
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 14.00mm
- Head Length
- 36.76mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Insert Style
- WMTS800M8P06PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSL2525M814
- ANSI Code
- WMTSL2525M814
- Toolholder Style
- WMT
- Center to Cutting Tip
- 25.00mm
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.