Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR1616K322
- Mfr # 3650462
- Zoro # G3821159
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Insert Size
3
Cutting Direction
Right Hand
ISO Number
WMTSR1616K322
Shank Shape
Square
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650462
- Zoro #
- G3821159
- UPC #
- 4021169692475
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- WMTSR1616K322
- Shank Shape
- Square
- ANSI Code
- WMTSR1616K322
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Center to Cutting Tip
- 16.00mm
- Insert Style
- WMTS300M3P03PT
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Overall Length
- 125.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Depth of Cut
- 22.00mm
- Shank Length
- 84.97mm
- Head Length
- 41.30mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 16.00mm, ANSI Code WMTSR1616K322, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.