Thread Turning Toolholder, WMTSR2020K216
- Mfr # 3650458
- Zoro # G3820781
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Cutting Direction
Right Hand
ISO Number
WMTSR2020K216
Shank Shape
Square
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650458
- Zoro #
- G3820781
- UPC #
- 4021169692680
- Country of Origin
- India
Dimensions
- Insert Size
- 2
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 16.50mm
- Shank Length
- 92.80mm
- Head Length
- 33.41mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- WMTSR2020K216
- Shank Shape
- Square
- ANSI Code
- WMTSR2020K216
- Center to Cutting Tip
- 20.00mm
- Coolant Fed
- Non-Coolant Through
- Insert Holding Type
- Clamp
- Insert Style
- WMTS200M2P02PT
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K216, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.