Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020L614
- Mfr # 3650477
- Zoro # G3751439
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
103.48mm
Overall Length
140.00mm
Shank Shape
Square
Insert Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650477
- Zoro #
- G3751439
- UPC #
- 4021169691911
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSR2020L614
- Shank Material
- High Speed Steel
- ANSI Code
- WMTSR2020L614
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Insert Style
- WMTS600M6P03PT
- Center to Cutting Tip
- 20.00mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 103.48mm
- Overall Length
- 140.00mm
- Insert Size
- 6
- Shank Height
- 20.00mm
- Head Length
- 36.52mm
- Depth of Cut
- 14.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS600M6P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020L614, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.