Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M311
- Mfr # 3650479
- Zoro # G3751229
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Length
118.11mm
Cutting Direction
Right Hand
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650479
- Zoro #
- G3751229
- UPC #
- 4021169691805
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Insert Style
- WMTS300M3P03PT
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- ISO Number
- WMTSR2525M311
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- ANSI Code
- WMTSR2525M311
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 118.11mm
- Insert Size
- 3
- Depth of Cut
- 11.00mm
- Shank Width
- 25.00mm
- Head Length
- 1.3100 in
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M311, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.