Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR3232M814
- Mfr # 3650498
- Zoro # G3762295
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Shank Length
113.26mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650498
- Zoro #
- G3762295
- UPC #
- 4021169690945
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Toolholder Style
- WMT
- ANSI Code
- WMTSR3232M814
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 32.00mm
- Insert Holding Type
- Clamp
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS800M8P06PT
- ISO Number
- WMTSR3232M814
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 113.26mm
- Insert Size
- 8
- Depth of Cut
- 14.00mm
- Shank Height
- 32.00mm
- Head Length
- 36.74mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS800M8P06PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WMTSR3232M814, Center to Cutting Tip 32.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.