Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR3232M825
- Mfr # 3650500
- Zoro # G3762690
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
8
Shank Length
103.60mm
Overall Length
150.00mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650500
- Zoro #
- G3762690
- UPC #
- 4021169690815
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Insert Style
- WMTS800M8P06PT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSR3232M825
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- ISO Number
- WMTSR3232M825
- Center to Cutting Tip
- 32.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 8
- Shank Length
- 103.60mm
- Overall Length
- 150.00mm
- Depth of Cut
- 25.00mm
- Shank Width
- 32.00mm
- Head Length
- 46.40mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS800M8P06PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WMTSR3232M825, Center to Cutting Tip 32.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.