Shop WIDIA

Threading Insert, 4ER, Triangle

  • Mfr # 2018501
  • Zoro # G3878583

product price: 
$
39.29
/ea
Sold in multiples of 5 for $196.45

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018501
Zoro #
G3878583
UPC #
4021169203725
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
4ER
Insert Shape
Triangle
Inscribed Circle
1/2 in
ISO Number
4ER40ISO
Number of Cutting Edges
3
Thread Profile Type
Full
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Feed Type
High
Insert Style
4ER
Threading Location
External
ANSI Code
4ER40ISO
Cutting Application
Turning
Insert Holding Type
1/2 in
Measurement System
Metric
Manufacturer Grade
TN6025
Thread Pitch
4.00mm
Included Angle
60 Degrees
Side-to-Cutting Tip
1.60mm
Thread Standard
Metric/ISO
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees

Dimensions

Insert Size
4
Insert Length
22.00mm
Thickness
4.64mm
Thread Height Difference
2.30mm
Depth of Cut
2.44mm

Description

Threading Insert, 4ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.