Zoro Homepage

Threading Insert, 3ILA, Triangle

  • Mfr # 3ILA55

  • Zoro # G3879615


product price: $28.19
/ea

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ILA55
Zoro #
G3879615
UPC #
4021169760587
Country of Origin
Israel

Dimensions

Insert Size
3
Corner Radius
0.05mm
Thickness
3.44mm
Thread Height Difference
0.80mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
Inscribed Circle
3/8 in
ISO Number
3ILA55
Insert Type
3ILA
Finish - Machining
AlTiN
Feed Type
High
ANSI Code
3ILA55
Manufacturer Grade
TN6025
Thread Direction
Left Hand
Thread Pitch
0.50mm to 1.50mm
Side-to-Cutting Tip
0.90mm
Insert Style
3ILA
Cutting Application
Turning
Thread Profile Type
Partial
Clearance Angle
0 Degrees
Coating Process
PVD
Measurement System
Metric
Max. Thread Pitch
48
Secondary Material Application ISO Code
N
Threading Location
Internal
Min. Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Included Angle
55 Degrees
Insert Holding Type
3/8 in
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Partial Profile 55 Degrees
Number of Cutting Edges
3
Min. Thread per Inch
16

Description

Threading Insert, 3ILA, Internal, Cutting Direction Left Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.