Zoro Homepage

Threading Insert, 3IR, Triangle

  • Mfr # 3IR14W

  • Zoro # G3876325


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IR14W
Zoro #
G3876325
UPC #
4021169194030
Country of Origin
Israel

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
1.00mm

Details

Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3IR
Insert Shape
Triangle
ISO Number
3IR14W
Inscribed Circle
3/8 in
Insert Style
3IR
Side-to-Cutting Tip
1.20mm
Material - Machining
Carbide
ANSI Code
3IR14W
Measurement System
Metric
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Included Angle
55 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
Internal
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Chip-Breaker Style
One Side
Max. Thread Pitch
14
Cutting Application
Turning
Coating Process
PVD
Thread Direction
Right Hand
Number of Cutting Edges
3
Thread Standard
Whitworth
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.