Shop WIDIA

Threading Insert, NTC,

  • Mfr # 3636558
  • Zoro # G3931205

product price: 
$
26.79
/ea
Sold in multiples of 5 for $133.95

Key Features

Thread Type
UN
Style
API Round
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636558
Zoro #
G3931205
UPC #
4021169725715
Country of Origin
Italy
Item
Threading Insert
Thread Type
UN
Style
API Round
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NDC38RDR75
Insert Type
NTC
Insert Shape
Top Notch
Coating Process
PVD
Thread Standard
API Round
Insert Holding Type
Top Clamp
Threading Location
External, Internal
Material - Machining
Carbide
Included Angle
60 Degrees
Feed Type
High
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Direction
Right Hand
Finish - Machining
AlTiN
Number of Cutting Edges
2
Secondary Material Application ISO Code
N
Measurement System
Metric
Hole Type
No Hole
Clearance Angle
15 Degrees
Thread Profile Type
Full
Cutting Application
Turning
Product Family
Top Notch
Manufacturer Grade
TN6025
Max. Thread Pitch
8
Primary Material Application ISO Code
K, M, P, S
ANSI Code
NDC38RDR75
Insert Style
NTC

Dimensions

Insert Size
3
Corner Radius
0.43mm
Thickness
8.74mm
Thread Height Difference
3.76mm

Description

Threading Insert, NTC, External, Internal, Cutting Direction Right Hand, API Round, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.