Shop WIDIA

Threading Insert, TBHB, Triangle

  • Mfr # 2828556
  • Zoro # G3932300

product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Style
Positive
Insert Size
1
Chip-Breaker
No
Grade
CG5
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828556
Zoro #
G3932300
UPC #
4021169366819
Country of Origin
United States
Item
Threading Insert
Style
Positive
Chip-Breaker
No
Grade
CG5
Cutting Direction
Neutral
ISO Number
TBHB1308X0
Inscribed Circle
5/32 in
Insert Type
TBHB
Insert Shape
Triangle
Material Grade - Machining
Submicron
Coating Process
PVD
ANSI Code
TBHB1308X0
Measurement System
Metric
Secondary Material Application ISO Code
K
Number of Cutting Edges
3
Primary Material Application ISO Code
M, N, P, S
Included Angle
60 Degrees
Insert Holding Type
5/32 in
Secondary Material Application
Cast Iron
Cutting Application
Turning
Material - Machining
Carbide
Min. Thread Pitch
0.50mm
Clearance Angle
6 Degrees
Feed Type
High
Finish - Machining
TiN
Thread Pitch
0.50mm to 1.30mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
CG5
Insert Style
TBHB

Dimensions

Insert Size
1
Thickness
1.19mm
Cutting Edge Length
7.04mm
Corner Radius
0.05mm

Description

Threading Insert, TBHB, Cutting Direction Neutral, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.