Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System P
- Mfr # 3879385
- Zoro # G3921679
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Triangle
Clamp
Hole Clamping
Material
Steel
Rake
Double Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879385
- Zoro #
- G3921679
- UPC #
- 4021169810893
- Country of Origin
- Israel
Dimensions
- Dimension F (In.)
- 0.7874
- Cutting Length
- 16.4980mm
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Triangle
- Clamp
- Hole Clamping
- Material
- Steel
- Rake
- Double Negative
- Shank
- Square
- Number of Inserts Required
- 1
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- 0 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.