Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E12QSTFCL11
- Mfr # 2010120
- Zoro # G3749722
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Offset
Rake
-8 Degrees Radial, 0 Degrees Axial
Overall Length
180.00mm
Insert Size
110204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010120
- Zoro #
- G3749722
- UPC #
- 4021169302480
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 0.19mm
- ANSI Code
- E12QSTFCL11
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw Clamping
- ISO Number
- E12QSTFCL11
- Toolholder Style
- E-STFC
- Insert Style
- TC..
- Shank Material
- Carbide
- Cutting Application
- Inside Diameter Chamfering and Profiling
- Measurement System
- Metric
Dimensions
- Overall Length
- 180.00mm
- Insert Size
- 110204
- Shank Dia.
- 12.00mm
- Cutting Dia.
- 0.4724mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style TC.., Left Hand, Inside Diameter Chamfering and Profiling, ANSI Code E12QSTFCL11, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.