Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879763
- Zoro # G3930532
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Number of Inserts Required
1
Shank
Square
Left/Right Hand
Right Hand
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879763
- Zoro #
- G3930532
- UPC #
- 4021169809316
- Country of Origin
- United States
- Insert Shape
- Triangle
- Number of Inserts Required
- 1
- Shank
- Square
- Left/Right Hand
- Right Hand
- Material
- Steel
- Rake
- Neutral
- Style
- Screw-On
- Clamp
- Screw
- Insert Screw
- T15
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- 0 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
- Sensor Body Style
- Screw-On
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 16.4980mm
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.