Toolholder, Clamping System P
- Mfr # 3879352
- Zoro # G3794890
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Rake
Negative (Zero)
Shank
Square
Left/Right Hand
Right Hand
Dimension F (In.)
1.2598
Cutting Length
12.7000mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879352
- Zoro #
- G3794890
- UPC #
- 4021169811319
- Country of Origin
- United States
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 12.7000mm
Details
- Rake
- Negative (Zero)
- Shank
- Square
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Clamp
- Hole Clamping
- Insert Shape
- Square
- Material
- Steel
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- 45 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.