Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879766
- Zoro # G3931199
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rake
Neutral
Insert Shape
Diamond
Clamp
Screw
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879766
- Zoro #
- G3931199
- UPC #
- 4021169809279
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Rake
- Neutral
- Insert Shape
- Diamond
- Clamp
- Screw
- Shank
- Square
- Left/Right Hand
- Left Hand
- Number of Inserts Required
- 1
- Style
- ANSI/ISO
- Insert Screw
- T15
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- -17.500
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- ANSI/ISO
- Sensor Body Style
- ANSI/ISO
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 16.6060mm
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.