Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879779
- Zoro # G3929613
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Clamp
Screw
Rake
Neutral
Number of Inserts Required
1
Dimension F (In.)
0.4921
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879779
- Zoro #
- G3929613
- UPC #
- 4021169809033
- Country of Origin
- Germany
- Clamp
- Screw
- Rake
- Neutral
- Number of Inserts Required
- 1
- Material
- Steel
- Shank
- Square
- Insert Screw
- T15
- Insert Shape
- Diamond
- Style
- ANSI/ISO
- Left/Right Hand
- Neutral
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Material - Machining
- High Speed Steel
- Lead Angle
- 17.500 deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- ANSI/ISO
- Sensor Body Style
- ANSI/ISO
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.4921
- Cutting Length
- 16.6060mm
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.