Toolholder, ISO, D-Style Clamping
- Mfr # 5696730
- Zoro # G3930383
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Shank
Square
Style
Negative
Material
Steel
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696730
- Zoro #
- G3930383
- UPC #
- 4050841486484
- Country of Origin
- India
- Insert Shape
- Triangle
- Shank
- Square
- Style
- Negative
- Material
- Steel
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Clamp
- Kenclamp
- Rake
- Double Negative
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
Dimensions
- Dimension F (In.)
- 1.2600
- Cutting Length
- 16.4980mm
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.