Toolholder, Clamping System S
- Mfr # 3900171
- Zoro # G3930733
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Cutting Length
6.4480mm
Rake
Neutral
Clamp
Screw
Insert Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900171
- Zoro #
- G3930733
- UPC #
- 4021169685538
- Country of Origin
- United States
Dimensions
- Cutting Length
- 6.4480mm
- Dimension F (In.)
- 0.4724
Details
- Number of Inserts Required
- 1
- Rake
- Neutral
- Clamp
- Screw
- Insert Shape
- Diamond
- Shank
- Square
- Material
- Steel
- Style
- Screw-On
- Insert Screw
- T7
- Left/Right Hand
- Left Hand
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.