Shop WIDIA
See all product information
Create Account
Toolholder, ISO C Clamping
- Mfr # 3870104
- Zoro # G3932982
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Cutting Length
10.9990mm
Material
Steel
Shank
Square
Clamp
Top Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3870104
- Zoro #
- G3932982
- UPC #
- 4021169555176
- Country of Origin
- Unknown
- Insert Shape
- Triangle
- Material
- Steel
- Shank
- Square
- Clamp
- Top Clamping
- Left/Right Hand
- Right Hand
- Rake
- Positive (Zero)
- Number of Inserts Required
- 1
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 10.9990mm
- Dimension F (In.)
- 0.9843
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.