Shop WIDIA
See all product information
Create Account
Toolholder, ISO C Clamping
- Mfr # 3870105
- Zoro # G3930499
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Dimension F (In.)
0.9843
Left/Right Hand
Right Hand
Rake
Positive (Zero)
Insert Shape
Triangle
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870105
- Zoro #
- G3930499
- UPC #
- 4021169555152
- Country of Origin
- United States
Dimensions
- Dimension F (In.)
- 0.9843
- Cutting Length
- 16.4980mm
Details
- Left/Right Hand
- Right Hand
- Rake
- Positive (Zero)
- Insert Shape
- Triangle
- Shank
- Square
- Material
- Steel
- Clamp
- Top Clamping
- Number of Inserts Required
- 1
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees
- Shell Material
- Steel
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.