Shop WIDIA
See all product information
Create Account
Toolholder, ISO C Clamping
- Mfr # 3870106
- Zoro # G3931083
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rake
Positive (Zero)
Left/Right Hand
Right Hand
Cutting Length
16.4980mm
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3870106
- Zoro #
- G3931083
- UPC #
- 4021169555138
- Country of Origin
- United States
- Material
- Steel
- Rake
- Positive (Zero)
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Insert Shape
- Triangle
- Clamp
- Top Clamping
- Shank
- Square
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 16.4980mm
- Dimension F (In.)
- 1.2598
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.