Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5697883
- Zoro # G3932711
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Clamp
Kenclamp
Material
Steel
Left/Right Hand
Left Hand
Cutting Length
12.8960mm
Insert Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697883
- Zoro #
- G3932711
- UPC #
- 4050841508957
- Country of Origin
- India
- Clamp
- Kenclamp
- Material
- Steel
- Left/Right Hand
- Left Hand
- Insert Shape
- Diamond
- Rake
- Double Negative
- Shank
- Square
- Style
- Negative
- Number of Inserts Required
- 1
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Cutting Length
- 12.8960mm
- Dimension F (In.)
- 0.9840
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.