Toolholder, ISO, D-Style Clamping
- Mfr # 5696749
- Zoro # G3931311
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Rake
Negative (Zero)
Number of Inserts Required
1
Shank
Square
Dimension F (In.)
0.4720
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696749
- Zoro #
- G3931311
- UPC #
- 4050841488570
- Country of Origin
- India
Dimensions
- Dimension F (In.)
- 0.4720
- Cutting Length
- 16.6060mm
Details
- Rake
- Negative (Zero)
- Number of Inserts Required
- 1
- Shank
- Square
- Material
- Steel
- Clamp
- Kenclamp
- Left/Right Hand
- Neutral
- Insert Shape
- Diamond
- Style
- Negative
- Item
- Toolholder
- Cutting Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- 17.500 deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.