Toolholder, ISO, D-Style Clamping
- Mfr # 5696762
- Zoro # G3931415
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Style
Negative
Dimension F (In.)
1.5750
Left/Right Hand
Right Hand
Cutting Length
8.6870mm
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696762
- Zoro #
- G3931415
- UPC #
- 4050841490009
- Country of Origin
- India
Dimensions
- Dimension F (In.)
- 1.5750
- Cutting Length
- 8.6870mm
Details
- Style
- Negative
- Left/Right Hand
- Right Hand
- Shank
- Square
- Clamp
- Kenclamp
- Insert Shape
- Trigon
- Material
- Steel
- Rake
- Double Negative
- Number of Inserts Required
- 1
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- -5 Degrees deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.