Shop WIDIA
See all product information
Create Account
Toolholder, V-Bottom Round
- Mfr # 3871511
- Zoro # G3930785
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Clamp
Top Clamping
Left/Right Hand
Neutral
Dimension F (In.)
0.4921
Number of Inserts Required
1
Insert Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3871511
- Zoro #
- G3930785
- UPC #
- 4021169551536
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 0.4921
- Cutting Length
- 25.00mm
Details
- Clamp
- Top Clamping
- Left/Right Hand
- Neutral
- Number of Inserts Required
- 1
- Insert Shape
- Round
- Shank
- Square
- Material
- Steel
- Rake
- Neutral
- Style
- Kendex
- Item
- Toolholder
- Cutting Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees
- Shell Material
- Steel
- Container Type
- Kendex
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.