Shop WIDIA

Triangle Turning Insert, 3/8 in, TCGT, 0.0312 in

  • Mfr # 6846595
  • Zoro # G503457865

product price: 
$
22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846595
Zoro #
G503457865
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT16T308AL
Cutting Direction
Neutral
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TCGT3252AL
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Cutting Edge
Sharp Edge
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Standards
40 CFR 122.21; 40 CFR 122.42; 40 CFR 302; 40 CFR 355; California Proposition 65 Listed; WHMIS Statement
Wiper Insert
No
Material - Machining
Carbide
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Primary Material Application
Nonferrous Metals
Measurement System
Fractional Inch
Material Grade - Machining
WU10HT
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Countersink Hole
Manufacturer Grade
WU10HT
Included Angle
60 Degrees
Chip-Breaker Code
AL

Dimensions

Corner Radius
0.0312 in
Thickness
0.1562 in
Cutting Edge Length
0.6495 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Description

Triangle Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.